Motion
12C5CXH X50FT

GATES RUBBER CO
12C5CXH X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 1.08 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Polyester Cover
MI ITEM #06562352
MFR #12C5CXH X50FT
Price$1,544.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5CXH X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 1.08 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Polyester Cover
MI ITEM #06562352
MFR #12C5CXH X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,544.92/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    6.5 in / 165.1 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    1.08 in

Details

  • Burst Pressure
    6000 psi / 413.7 bar
  • Country of Origin
    US
  • Cover Color
    Blue
  • Cover Material
    Polyester and Textile Braid
  • Cover Type
    Standard
  • Hose Covering Material
    Polyester
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    36584005
  • Manufacturer Upc Number
    770075567660
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150°C / +302 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    High-temperature lube oil lines for on-highway truck and bus, off-road construction and agricultural vehicles. Recommended for high temperature petroleum based or phosphate ester fluids, turbocharger oil supply and hot lube oil lines. Meets the requirements of SAE 100R5 for hydraulic applications, SAE 1405 hot oil circulation.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    C5C-XH Xtreme® Heat Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075567660
  • Working Pressure
    1500 psi / 103.4 bar

Overview

Mfr description
12C5CXH HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought