Motion
16C5CXH X50FT

GATES RUBBER CO
16C5CXH X50FT

Hydraulic Hose & Accessorie - 7/8 in ID, 1.23 in OD, 800 psi / 55.2 bar Working Pressure, 3200 psi / 220.6 bar Burst Pressure, Polyester Cover
Mi Item #06562354
MFR #16C5CXH X50FT
Price$1,737.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16C5CXH X50FT

Hydraulic Hose & Accessorie - 7/8 in ID, 1.23 in OD, 800 psi / 55.2 bar Working Pressure, 3200 psi / 220.6 bar Burst Pressure, Polyester Cover
Mi Item #06562354
MFR #16C5CXH X50FT

Mfr description
16C5CXH HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,737.43/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Length
    50 ft / 15 m
  • Minimum Bend Radius
    7.4 in / 188 mm
  • Nominal Hose Inner Diameter  
    7/8 in
  • Nominal Hose Outer Diameter  
    1.23 in

Details

  • Burst Pressure
    3200 psi / 220.6 bar
  • Country of Origin
    US
  • Cover Color
    Blue
  • Cover Material
    Polyester and Textile Braid
  • Cover Type
    Standard
  • Hose Covering Material
    Polyester
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    36584006
  • Manufacturer Upc Number
    770075567332
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    150°C / +302 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    High-temperature lube oil lines for on-highway truck and bus, off-road construction and agricultural vehicles. Recommended for high temperature petroleum based or phosphate ester fluids, turbocharger oil supply and hot lube oil lines. Meets the requirements of SAE 100R5 for hydraulic applications, SAE 1405 hot oil circulation.
  • Reinforcement Type
    1-braid, wire
  • Trademark
    C5C-XH Xtreme® Heat Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075567332
  • Working Pressure
    800 psi / 55.2 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)