Motion
12C5C X50FT

GATES RUBBER CO
12C5C X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 1.08 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Polyester Cover
MI ITEM #06562367
MFR #12C5C X50FT
Your Price$1,184.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5C X50FT

Hydraulic Hose & Accessorie - 5/8 in ID, 1.08 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Polyester Cover
MI ITEM #06562367
MFR #12C5C X50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,184.35/each(List $1,421.22)

Overview

Mfr description
12C5C HOSE

Specifications

  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053229745
  • Working Pressure
    1500 psi / 103.4 bar
  • Burst Pressure
    6000 psi / 413.7 bar
  • Hose Covering Material
    Polyester
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • UPC_NO
    072053229745
  • Minimum Bend Radius
    6.5 in / 165.1 mm
  • Dash Size
    12
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    Polyester Braid
  • Length
    50 ft / 15 m
  • Manufacturer Catalog Number
    36581767
  • Hose Dash Size
    12
  • Cover Type
    Standard
  • Trademark
    C5C Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    C5C hydraulic hoses are recommended for medium pressure hydraulic petroleum-based oil lines in impulse applications, lube oil; air and water in applications such as air brakes, power steering (CAUTION: intended for heavy duty commercial vehicle use only), turbocharger oil supplies, tilt cab cylinders, transmission coolant and filtration lines. Not recommended for gasoline or diesel fuel.
  • Reinforcement Type
    2-braid, texile, wire
  • Hose Pressure
    Variable Pressure-High
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text