Motion
48GSM-48API-LP

GATES RUBBER CO
48GSM-48API-LP

Hose End - Steel Material, 3 in Hose ID, Male
MI ITEM #06562400
MFR #48GSM-48API-LP
Price$813.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
48GSM-48API-LP

Hose End - Steel Material, 3 in Hose ID, Male
MI ITEM #06562400
MFR #48GSM-48API-LP

Mfr description
48GSM-48API-LP COUPLING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$813.81/each

Specifications

Dimensions

  • Dash Size
    48
  • End 1 Size
    3.0000 in
  • End 2 Size
    3.0000 in
  • End Size/Type
    48 MP
  • Hose Cut-Off Factor
    6.3800 in, 162.09 mm
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Length
    14.1300 in
  • SAE Size
    -48
  • Size
    3.0000 in
  • Thread Size 1
    2-11 1/2
  • Weight
    21.1706 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPTF
  • Connection Type
    API 5B LP
  • Country of Origin
    US
  • End 1 Style
    API 5B LP
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Connection Family
    API
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    G24102-4848
  • Manufacturer Upc Number
    770075611486
  • Material
    Steel
  • Mating Angle
    30 °
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    MP
  • UPC_NO
    770075611486

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)