Motion
32GSM-32FFORX

GATES RUBBER CO
32GSM-32FFORX

Back Bone - Steel Material, 2 in Hose ID, Female
MI ITEM #06562401
MFR #32GSM-32FFORX
Price$446.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
32GSM-32FFORX

Back Bone - Steel Material, 2 in Hose ID, Female
MI ITEM #06562401
MFR #32GSM-32FFORX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$446.88/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • Hex Body
    2.7600 in
  • Hex Size
    2.7600 in
  • Hose Cut-Off Factor
    3.1100 in, 79 mm
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    7.6000 in
  • SAE Size
    -32
  • Size
    2.0000 in
  • Thread Size
    2-1/2-12
  • Thread Size 1
    2 1/2-12
  • Weight
    7.72 lbs
  • Width
    2.7600 in

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    GlobalSpiral Max
  • Configuration
    Straight
  • Connection 1 Short Name
    GSM
  • Connection 2 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    US
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • End Type 1
    FFORX
  • Fitting Connection Family
    SAE O-Ring Face Seal (ORFS)
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    G23230-3232
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075556701
  • Material
    Steel
  • Maximum Operating Pressure
    5000 psi
  • Maximum Working Pressure
    5000 psi, 345 bar
  • O-Ring Location
    Flat Face
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Thread Standard
    GSM
  • Thread Type
    FFORX
  • Type
    Hydraulic Coupling
  • UPC_NO
    770075556701
  • Working Pressure
    5000 psi

Overview

Mfr description
32GSM-32FFORX COUPLING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought