Motion
40GSM-40FLHCFM

GATES RUBBER CO
40GSM-40FLHCFM

GlobalSpiral™ Hose End - Steel Material, 2-1/2 in Hose ID, Flange
Mi Item #06562403
MFR #40GSM-40FLHCFM
Price$1,579.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
40GSM-40FLHCFM

GlobalSpiral™ Hose End - Steel Material, 2-1/2 in Hose ID, Flange
Mi Item #06562403
MFR #40GSM-40FLHCFM

Mfr description
40GSM-40FLHCFM COUPLING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,579.26/each

Specifications

Dimensions

  • Dash Size
    40
  • End 1 Size
    2.5000 in
  • End Size/Type
    40FLH
  • Flange Diameter
    5.9100 in
  • Flange Thickness
    1.8900 in
  • Hose Cut-Off Factor
    7.9500 in, 201.90 mm
  • Hose Dash Size
    40
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2.5000 in, 63.50 mm
  • Length
    14.9600 in
  • Size
    2.5000 in
  • Thread Size
    #40 Code 62 O-Ring Flange
  • Weight
    29.1676 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FLH
  • Fitting Shape
    Straight
  • Fitting Type
    Flange - Code 62 O-Ring
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    G24386-4040
  • Manufacturer Upc Number
    770075611424
  • Material
    Steel
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    770075611424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)