Motion
48GSM-48FLHCFM

GATES RUBBER CO
48GSM-48FLHCFM

48GSM-48FLHCFM
MI ITEM #06562404
MFR #48GSM-48FLHCFM
List Price$1,882.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
48GSM-48FLHCFM

48GSM-48FLHCFM
MI ITEM #06562404
MFR #48GSM-48FLHCFM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,882.39/each for your price

Overview

Mfr description
48GSM-48FLHCFM COUPLING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • End Size/Type
    48FLH
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Flange
  • Hose Inside Diameter
    3.0000 in
  • Material
    Steel
  • Thread Size
    #48 Code 62 O-Ring Flange
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Manufacturer Upc Number
    770075611462
  • UPC_NO
    770075611462
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    48
  • End Type 1
    FLH
  • Fitting Type
    Flange - Code 62 O-Ring
  • Flange Diameter
    8.2700 in
  • Flange Thickness
    2.2800 in
  • Hose Dash Size
    48
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought