Motion
48GSM-48HLE

GATES RUBBER CO
48GSM-48HLE

GlobalSpiral™ Hose End - Steel Material, 3 in Hose ID
Mi Item #06562409
MFR #48GSM-48HLE
Price$1,225.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
48GSM-48HLE

GlobalSpiral™ Hose End - Steel Material, 3 in Hose ID
Mi Item #06562409
MFR #48GSM-48HLE

Mfr description
48GSM-48HLE COUPLING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,225.21/each

Specifications

Dimensions

  • Dash Size
    48
  • Hose Cut-Off Factor
    2.9100 in, 73.90 mm
  • Hose Dash Size
    48
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Length
    18.4300 in
  • Weight
    26.1338 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    HLE
  • Fitting Shape
    Straight
  • Fitting Type
    Hose Length Extender
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Upc Number
    770075611516
  • Material
    Steel
  • Swivel
    No
  • UPC_NO
    770075611516
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)