Motion
40GSM-40XXSBW

GATES RUBBER CO
40GSM-40XXSBW

Hose End - Steel Material, 2 in Hose ID
Mi Item #06562410
MFR #40GSM-40XXSBW
Price$591.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
40GSM-40XXSBW

Hose End - Steel Material, 2 in Hose ID
Mi Item #06562410
MFR #40GSM-40XXSBW

Mfr description
40GSM-40XXSBW COUPLING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.48/each

Specifications

Dimensions

  • Dash Size
    40
  • Flange Diameter
    1.7700 in
  • Hose Cut-Off Factor
    2.4400 in, 62 mm
  • Hose Dash Size
    40
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Length
    8.4600 in
  • SAE Size
    -40
  • Weight
    9.3786 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    XXSBW
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Straight
  • Fitting Type
    Butt Weld
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    40GSM-40XXSBW
  • Manufacturer Upc Number
    770075611455
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    Weld
  • Standards Met
    SAE J1459, SAE J2432, SAE J1596
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    770075611455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)