Motion
48GSM-48XXSBW

GATES RUBBER CO
48GSM-48XXSBW

Hose End - Steel Material, 3 in Hose ID
Mi Item #06562411
MFR #48GSM-48XXSBW
Price$784.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
48GSM-48XXSBW

Hose End - Steel Material, 3 in Hose ID
Mi Item #06562411
MFR #48GSM-48XXSBW

Mfr description
48GSM-48XXSBW COUPLING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.09/each

Specifications

Dimensions

  • Dash Size
    48
  • Flange Diameter
    2.2800 in
  • Hose Cut-Off Factor
    2.9530 in, 75 mm
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Length
    10.7090 in
  • SAE Size
    -48
  • Weight
    15.1954 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    XXSBW
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Straight
  • Fitting Type
    Butt Weld
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    G24860-4848
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075611493
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    Weld
  • Style
    Straight
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    770075611493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)