Motion
40GSM-63FLSHCF

GATES RUBBER CO
40GSM-63FLSHCF

40GSM-63FLSHCF
MI ITEM #06562412
MFR #40GSM-63FLSHCF
List Price$1,536.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
40GSM-63FLSHCF

40GSM-63FLSHCF
MI ITEM #06562412
MFR #40GSM-63FLSHCF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,536.99/each for your price

Overview

Mfr description
40GSM-63FLSHCF COUPLING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Flange
  • Hose Inside Diameter
    2.5000 in
  • Material
    Steel
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Manufacturer Upc Number
    770075611431
  • UPC_NO
    770075611431
  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    63
  • End Type 1
    FLSHCF
  • Fitting Type
    Flange-4 Bolt Sq Heavy Captive
  • Flange Diameter
    5.9100 in
  • Flange Thickness
    2.0500 in
  • Hose Dash Size
    40
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought