Motion
48GSM-80FLSHCF

GATES RUBBER CO
48GSM-80FLSHCF

Hose End - Steel Material, 3 in Hose ID, Flange
Mi Item #06562413
MFR #48GSM-80FLSHCF
Price$1,974.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
48GSM-80FLSHCF

Hose End - Steel Material, 3 in Hose ID, Flange
Mi Item #06562413
MFR #48GSM-80FLSHCF

Mfr description
48GSM-80FLSHCF COUPLING
  • Greater power and capacity from existing equipment by replacing 2 in; , 5000 psi hose assemblies; A flexible, easier-to-route hose assembly to replace 2 in; rigid pipe on crowded equipment platforms; A stem machined from a single piece of solid steel for greater strength and integrity; A no-skive design requiring no special equipment and skills, reducing the risk of blow-offs or leaks;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,974.05/each

Specifications

Dimensions

  • Dash Size
    80
  • End 1 Size
    3.0000 in
  • Flange Diameter
    7.0900 in
  • Flange Thickness
    2.7600 in
  • Hose Cut-Off Factor
    9.5700 in, 243.09 mm
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Length
    17.3200 in
  • SAE Size
    -48
  • Size
    3.0000 in
  • Weight
    48.9192 lbs

Details

  • Additional Details
    As mobile equipment platforms become more compact and powerful, they require larger diameter hydraulic hose with higher working pressures to meet performance demands. Large equipment used in industries like mining, oil and gas, and construction are pushing current hose size and pressure limits. To meet this demand, Gates introduces an industry first: the 32GSM no-skive coupling.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FLSHCF
  • Fitting Connection Family
    GlobalSpiral
  • Fitting Shape
    Straight
  • Fitting Type
    Flange-4 Bolt Sq Heavy Captive
  • For Use With
    EFG6K - SAE 100R15, EFG5K - SAE 100R13
  • Manufacturer Catalog Number
    G24857-4880
  • Manufacturer Compatibility
    Gates GlobalSpiral
  • Manufacturer Upc Number
    770075611479
  • Material
    Steel
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE J1459, SAE J2432, SAE J1596
  • Style
    Straight
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    770075611479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)