Motion
10FQLH-10FJ XBULK

GATES RUBBER CO
10FQLH-10FJ XBULK

Hose End - Steel Material, 5/8 in Hose ID
MI ITEM #06562423
MFR #10FQLH-10FJ XBULK
Price$17.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10FQLH-10FJ XBULK

Hose End - Steel Material, 5/8 in Hose ID
MI ITEM #06562423
MFR #10FQLH-10FJ XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.45/each

Specifications

Dimensions

  • Dash Size
    10
  • Hex Body
    1.0630 in
  • Hex Size
    1.0630 in
  • Hose Dash Size
    10
  • Hose Diameter
    0.6260 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6260 in, 15.90 mm
  • Length
    1.9290 in
  • SAE Size
    -10
  • Thread Size 1
    7/8-14
  • Weight
    0.28 lbs
  • Width
    1.0630 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FJ
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25976-1010X
  • Manufacturer Compatibility
    Gates wire-braid hoses
  • Manufacturer Upc Number
    770075351931
  • Material
    Steel
  • Mating Angle
    37 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    SAE, EN, ISO
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    770075351931

Overview

Mfr description
10FQLH-10FJXBULK COUPLING
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought