Motion
4G-4MFFORBKHD XBULK

GATES RUBBER CO
4G-4MFFORBKHD XBULK

MegaCrimp® Hose End - Steel Material, 1/4 in Hose ID, Male
MI ITEM #06562425
MFR #4G-4MFFORBKHD XBULK
Price$55.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-4MFFORBKHD XBULK

MegaCrimp® Hose End - Steel Material, 1/4 in Hose ID, Male
MI ITEM #06562425
MFR #4G-4MFFORBKHD XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.98/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.5625 in
  • End 2 Size
    0.2520 in
  • Hex Body
    0.8660 in
  • Hex Size
    0.8660 in
  • Hose Cut-Off Factor
    1.7760 in, 45.10 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2520 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2520 in, 6.40 mm
  • Length
    2.7990 in
  • SAE Size
    -4
  • Size
    0.5625 in
  • Thread Size
    9/16-18
  • Thread Size 1
    9/16-18
  • Weight
    0.2068 lbs
  • Width
    0.8660 in

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Application
    Hydraulics
  • Coating
    TuffCoat™
  • Compatible Hose Series
    Gates wire-braid hoses
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE ORFS
  • Connection Type
    UNF
  • Country of Origin
    US
  • End 1 Style
    UNF
  • End Gender
    Male
  • End Type 1
    MFFORBKHD
  • Fitting Connection Family
    UNF
  • Fitting Shape
    Straight
  • Fitting Type
    O-Ring Face Seal
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Catalog Number
    G25228-0404X
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075614609
  • Material
    Steel
  • O-Ring Location
    Flat Face O-Ring
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE, EN, ISO
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60 °
  • Thread Standard
    UNF
  • Thread Type
    UNF
  • Type
    Coupling
  • UPC_NO
    770075614609

Overview

Mfr description
4G-4MFFORBKHD XBULK COUPLING
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought