Motion
12B1F-2SS XBULK

GATES RUBBER CO
12B1F-2SS XBULK

Hose End - Stainless Steel Material, 3/4 in Hose ID
Mi Item #06562526
MFR #12B1F-2SS XBULK
Price$112.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12B1F-2SS XBULK

Hose End - Stainless Steel Material, 3/4 in Hose ID
Mi Item #06562526
MFR #12B1F-2SS XBULK

Mfr description
12B1F-2SS XBULK COUPLING
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.04/each

Specifications

Dimensions

  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    0.7500 in, 19 mm
  • Length
    1.6500 in
  • Outer Diameter
    38.0000 in
  • Weight
    0.2244 lbs

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Application
    Marine operations, Agriculture applications, Food and beverage processing
  • Compatible Hose Series
    B
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17995-0212DX / 12B1F-2SS XBULK
  • Manufacturer Upc Number
    770075465256
  • Material
    Stainless Steel
  • Product Types
    Coupling
  • Swivel
    No
  • Type
    Coupling
  • UPC_NO
    770075465256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)