Motion
8B1F-2SS XBULK

GATES RUBBER CO
8B1F-2SS XBULK

Back Bone - Stainless Steel Material, 1/2 in Hose ID
MI ITEM #06562529
MFR #8B1F-2SS XBULK
Price$159.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8B1F-2SS XBULK

Back Bone - Stainless Steel Material, 1/2 in Hose ID
MI ITEM #06562529
MFR #8B1F-2SS XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.53/each

Specifications

Dimensions

  • Hose Dash Size
    8
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    1.2200 in
  • Outer Diameter
    30.0000 in
  • Thread Size
    1/8-27
  • Weight
    0.1056 lbs

Details

  • Additional Details
    Gates Stainless Steel Couplings are ideal for use in corrosive conditions such as salt spray in marine operations, caustic chemicals in agriculture applications, frequent wash downs in food and beverage processing and other harsh environments.
  • Compatible Hose Series
    B
  • Configuration
    Straight
  • Country of Origin
    KR
  • End Type 1
    FERRULE
  • Fitting Shape
    Ferrule
  • Fitting Type
    Ferrule
  • For Use With
    EFG3K, G1/G1H, G2, M2T, M3K, M4K/M4KL, M5K, Pclean
  • Manufacturer Catalog Number
    G17995-0208X
  • Manufacturer Upc Number
    770075466406
  • Material
    Stainless Steel
  • Swivel
    No
  • UPC_NO
    770075466406

Overview

Mfr description
8B1F-2SS XBULK COUPLING
  • Stainless steel couplings last longer than standard couplings so you can avoid replacing an entire assembly before the hose itself needs replacement; Fortified with 316 grade stainless steel, these longer maintence intervals mean more value for your dollar; Gates Stainless Steel stems are available in the B series for braided hose or the S series for spiral-wire;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought