Motion
48GL-48FL45 XBULK

GATES RUBBER CO
48GL-48FL45 XBULK

Low Pressure Coupling - Steel Material, 3 in Hose ID, Flange
MI ITEM #06562531
MFR #48GL-48FL45 XBULK
Price$537.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
48GL-48FL45 XBULK

Low Pressure Coupling - Steel Material, 3 in Hose ID, Flange
MI ITEM #06562531
MFR #48GL-48FL45 XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$537.30/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    48
  • End 1 Size
    3.0000 in
  • End 2 Size
    4.0000 in
  • Flange Diameter
    4.0000 in
  • Flange Thickness
    0.3800 in
  • Hose Cut-Off Factor
    6.1000 in, 154.93 mm
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Length
    9.1800 in
  • Outer Diameter
    4.0000 in
  • Overall Length
    9.18 in
  • SAE Size
    -48
  • Size
    3.0000 in
  • Thread Size
    #48 Code 61 O-Ring Flange
  • Weight
    5.69 lb

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Low pressure hydraulic suction lines and low pressure return line hose
  • Coating
    TuffCoat™
  • Compatible Hose Series
    GL
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    US
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    45° Elbow Bent Tube
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    73050583
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    072053931358
  • Material
    Steel
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Style
    45 °Elbow
  • Swivel
    No
  • Thread Standard
    GL
  • Thread Type
    Flange Head
  • Type
    45 °Elbow
  • UPC_NO
    072053931358

Overview

Mfr description
48GL48FL45XBULK COUPLING
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought