Motion
64GL-64FLCF

GATES RUBBER CO
64GL-64FLCF

7348-02755 Low Pressure Coupling - 4 in Hose ID
MI ITEM #06562533
MFR #64GL-64FLCF
List Price$1,546.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
64GL-64FLCF

7348-02755 Low Pressure Coupling - 4 in Hose ID
MI ITEM #06562533
MFR #64GL-64FLCF

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,546.21/each for your price

Overview

Mfr description
64GL-64FLCF COUPLING
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Specifications

  • Country of Origin
    US
  • End Size/Type
    64FLCF
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Flange
  • Hose Inside Diameter
    4.0000 in
  • Material
    Steel
  • Thread Size
    #64 Code 61 Captive O-Ring Flange
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Overall Length
    7.74 in
  • Manufacturer Upc Number
    770075610366
  • UPC_NO
    770075610366
  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Weight
    7.92 lb
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Coating
    TuffCoat™
  • Configuration
    Straight
  • Dash Size
    64
  • End Type 1
    FL
  • Fitting Type
    Flange - Code 61 O-Ring
  • Flange Diameter
    5.0000 in
  • Flange Thickness
    0.4400 in
  • Hose Dash Size
    64
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought