Motion
56GL-56FLCF45-054

GATES RUBBER CO
56GL-56FLCF45-054

Low Pressure Coupling - Steel Material, 3-1/2 in Hose ID, Flange
Mi Item #06562534
MFR #56GL-56FLCF45-054
Price$1,209.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
56GL-56FLCF45-054

Low Pressure Coupling - Steel Material, 3-1/2 in Hose ID, Flange
Mi Item #06562534
MFR #56GL-56FLCF45-054

Mfr description
56GL-56FLCF45-054 COUPLING
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.91/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    56
  • End 1 Size
    3.5000 in
  • End 2 Size
    4.5000 in
  • End Size/Type
    56FLCF
  • Flange Diameter
    4.5000 in
  • Flange Thickness
    0.4200 in
  • Hose Cut-Off Factor
    6.0200 in, 152.90 mm
  • Hose Dash Size
    56
  • Hose Diameter
    3.5000 in
  • Hose Inside Diameter
    3-1/2 in
  • Inside Diameter
    3.5000 in, 88.90 mm
  • Length
    9.6700 in
  • Outer Diameter
    4.5000 in
  • Overall Length
    9.67 in
  • SAE Size
    -56
  • Size
    3.5000 in
  • Thread Size
    #56 Code 61 Captive O-Ring Flange
  • Weight
    7.61 lb

Details

  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Application
    Low pressure hydraulic suction lines and low pressure return line hose
  • Coating
    TuffCoat™
  • Compatible Hose Series
    GL
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Connection Type
    Flange Head
  • Country of Origin
    US
  • End 1 Style
    Flange Head
  • End Gender
    Flange
  • End Type 1
    FL
  • Finish/Coating
    TuffCoat
  • Fitting Connection Family
    Code 61 Flange
  • Fitting Shape
    45° Bent Tube 54mm Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Manufacturer Catalog Number
    G43334-5656
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    770075610342
  • Material
    Steel
  • O-Ring Location
    Flange Face
  • Plating
    TuffCoat
  • Product Types
    Coupling
  • Seal Type
    O-Ring
  • Standards Met
    SAE ASTMB117
  • Style
    45 °Elbow
  • Swivel
    No
  • Thread Standard
    Flange Head
  • Thread Type
    Flange Head
  • Type
    Code 61 Flange Head
  • UPC_NO
    770075610342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)