Motion
12C5X-12RFFORX

GATES RUBBER CO
12C5X-12RFFORX

7237-01105 Flat-Face Swivel -
MI ITEM #06562552
MFR #12C5X-12RFFORX
Your Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C5X-12RFFORX

7237-01105 Flat-Face Swivel -
MI ITEM #06562552
MFR #12C5X-12RFFORX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.08/each(List $66.79)

Overview

Mfr description
12C5X-12RFFORX COUPLING
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    12FFORX
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.6260 in
  • Material
    Steel
  • Thread Size
    1 3/16-12 ORS
  • Fitting Shape
    Straight
  • Overall Length
    3.7 in
  • Manufacturer Upc Number
    072053288827
  • UPC_NO
    072053288827
  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Weight
    0.7 lb
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    12
  • End Type 1
    FFORX
  • Fitting Type
    O-Ring Face Seal
  • Hose Dash Size
    12
  • SAE Size
    J1453 O-Ring Face Seal
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • Thread Size 1
    1 3/16-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text