Motion
8C5X-6RFABX

GATES RUBBER CO
8C5X-6RFABX

Hose End - Steel Material, 13/32 in Hose ID, Female Swivel
Mi Item #06562553
MFR #8C5X-6RFABX
Price$59.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5X-6RFABX

Hose End - Steel Material, 13/32 in Hose ID, Female Swivel
Mi Item #06562553
MFR #8C5X-6RFABX

Mfr description
8C5X-6RFABX COUPLING
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.16/each

Specifications

Dimensions

  • Dash Size
    6
  • End Size/Type
    3/8 FABX
  • Hex Body
    0.8800 in
  • Hex Size
    0.8800 in
  • Hose Cut-Off Factor
    1.2100 in, 30.69 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.4100 in
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.4100 in, 10.30 mm
  • Length
    2.6000 in
  • Overall Length
    2.6 in
  • Thread Size
    3/4-20 in
  • Thread Size 1
    3/4-20
  • Weight
    0.28 lb
  • Width
    0.8800 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D and C5M
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FABX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    Air Brake
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34540-0806 / 8C5X-6RFABX
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053176322
  • Material
    Steel
  • Product Types
    Coupling
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053176322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)