Motion
6ERTSN
7259-90165 Compression Sleeve -
Mi Item #06562571
MFR #6ERTSN
Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7259-90165 Compression Sleeve -
Mi Item #06562571
MFR #6ERTSN

Mfr description
6ERTSN ADAPTER
  • High quality brass material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.48/each

Specifications

Dimensions

  • End Size
    6
  • Weight
    0.04 lbs

Details

  • Additional Details
    Bite Sleeves are a part of a compression fitting for use in hydraulic or pneumatic applications.
  • Coating
    Standard
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type
    ERTSN
  • Fitting Type
    Nut
  • Manufacturer Upc Number
    770075607465
  • Material
    Steel
  • UPC_NO
    770075607465
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)