Overview
Mfr description
4SC1 NYLON SLEEVE
- Specially designed channel clamps allowing fluid to escape down the length of the assembly; More effective than band-it clamps to secure sleeving in place during flexing.
Specifications
- Accessory TypeClamp Collar
- MaterialAluminium
- Manufacturer Catalog Number7334-60035
- Weight0.03 lbs
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Harmonization Code7326.90.8688
- Country of OriginUS
- Manufacturer Upc Number770075327790
- UPC_NO770075327790
- DescriptionClamp collar for securing nylon abrasion sleeve by crimping the sleeve onto the hose. Aluminum crimp rings which are an integrated part of the line-of-sight protective system called LifeGuard™.
- End TypeSC
- Fitting TypeClamp Collar
- Product TypesClamp Collar
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data