Motion
10SC-2
LifeGuard™ Clamp Collar - Aluminium Material
MI ITEM #06562585
MFR #10SC-2
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LifeGuard™ Clamp Collar - Aluminium Material
MI ITEM #06562585
MFR #10SC-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.27/each

Specifications

Details

  • Accessory Type
    Clamp Collar
  • Country of Origin
    US
  • Description
    Clamp collar for securing nylon abrasion sleeve by crimping the sleeve onto the hose. Aluminum crimp rings which are an integrated part of the line-of-sight protective system called LifeGuard™.
  • End Type
    SC
  • Fitting Type
    Clamp Collar
  • Harmonization Code
    7326.90.8688
  • ManufacturerName (description attribute)
    Gates
  • Material
    Aluminium
  • UPC_NO
    770075644477

Overview

Mfr description
10PC-SC NYLON SLEEVE
  • Specially designed channel clamps allowing fluid to escape down the length of the assembly; More effective than band-it clamps to secure sleeving in place during flexing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought