Motion
BVAL1250S4321KEZN

DELAWARE MFG IND CORP
BVAL1250S4321KEZN

400 psi Max, 1-1/4 in Port, Aluminum Body, Crank Handle
MI ITEM #06563255
MFR #BVAL1250S4321KEZN
Your Price$325.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVAL1250S4321KEZN

400 psi Max, 1-1/4 in Port, Aluminum Body, Crank Handle
MI ITEM #06563255
MFR #BVAL1250S4321KEZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$325.77/each(List $407.21)

Overview

Mfr description
BVAL1250S-4321-KEZN BALL VALVE W/SWITCH

Specifications

  • Maximum Operating Pressure
    400 psi
  • Port Size
    1-1/4 in
  • Body Material
    Aluminum
  • Handle Style
    Crank Handle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text