Motion
48S17D1301C

LEESON ELECTRIC
48S17D1301C

Blower/Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #06563313
MFR #48S17D1301C
Price$452.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48S17D1301C

Blower/Fan Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #06563313
MFR #48S17D1301C

Mfr description
M900195.00,1/4HP,48YZ,1800RPM,1PH
  • Automatic reset thermal(as noted) protector prevents overheating.
  • Shielded ball bearings extend the service life of the motor.
  • Class B insulation protects motor for a maximum temperature rating.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$452.44/each

Specifications

Dimensions

  • Drive End Bearing Size
    203
  • Frame Size
    48Z
  • Motor Length Less Shaft
    5.75 in
  • Opposite Drive End Bearing Size
    203
  • Overall Length
    9.7200 in, 246.88 mm
  • Overall Length C Dimension
    9.72 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.5000 in
  • Weight
    13.00 lbs

Details

  • 2D Drawing
  • Additional Details
    Automatic Reset Thermal Protector Prevents Overheating;Shielded Ball Bearings Extend The Service Life Of The Motor;Class B Insulation Protects Motor For A Maximum Temperature Rating;Suitable For Indoor Or Outdoor Applications(As Noted)
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    Fan and Blower Motor, 0.25 HP, 1 Ph, 60 Hz, 115 V, 1800 RPM, 48Z Frame, DP
  • Description Keyword
    1/4 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Split Phase
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    5.00 A
  • Full Load Efficiency
    59.50 %
  • Full Load Torque
    12.1 ft-lbs;16.41 N-m
  • Hp
    0.25 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    P
  • kW
    0.19 kW
  • Manufacturer Catalog Number
    M900195.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720266083
  • Maximum Speed
    1725 rpm
  • Model
    48S17D1301C
  • Motor Category
    Blower/Fan Motor
  • Motor Horsepower
    1/4 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    NO DESIGN CODE
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Automatic
  • Power Rating
    0.25 hp
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    691720266083
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)