Motion
31755611
Needle Valve - Brass Material
Mi Item #06564178
MFR #31755611
Price$7.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Brass Material
Mi Item #06564178
MFR #31755611

Mfr description
31755611 1/4" X 1/8" PLATED BRASS MALE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.04/each

Specifications

Details

  • Body Material
    Brass
  • Material
    Nylon/Nickel-Plated Brass
  • Seal Material
    Nitrile Rubber D seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)