Motion
S800-K750

SYSTEM PLAST
S800-K750

Table Top Chain - Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #06564709
MFR #S800-K750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
S800-K750

Table Top Chain - Straight Running, 7.500 in Width, 1.5000 in Pitch
MI ITEM #06564709
MFR #S800-K750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S800K750 7-1/2" STEEL CONVEYOR CHAIN
  • Surface hardness: 44 HRC
  • High mechanical strength
  • High abrasion resistance

Specifications

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    Carbon Steel
  • Flight Thickness
    0.1200 in
  • Pin Diameter
    0.2500 in
  • Manufacturer Upc Number
    726166147693

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought