Motion
63370
Blade Set for 2 Step Pre-2017 Edition Cat. No. 63060
MI ITEM #06565299
MFR #63370
List Price$154.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Blade Set for 2 Step Pre-2017 Edition Cat. No. 63060
MI ITEM #06565299
MFR #63370

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$154.30/each for your price

Overview

Mfr description
63370 REPLACEMENT BLADE, FIXED
  • Replacement Fixed Blade Set for the Ratcheting Cable Cutter (Cat. No. 63060 purchased before August, 2017).
  • Set includes: Fixed cutting blade, two grooved fasteners, two hex socket screws, moveable handle pivot pin, snap ring.

Specifications

  • Length
    6.075 in
  • Height
    0.45 in
  • Width
    3.375 in
  • Weight
    0.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text