Motion
66253465129

NORTON ABRASIVES
66253465129

Grinding Wheel - Grade: Extra Coarse Grit, Grit Number: 30
Mi Item #06565301
MFR #66253465129
Price$2,494.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253465129

Grinding Wheel - Grade: Extra Coarse Grit, Grit Number: 30
Mi Item #06565301
MFR #66253465129

Mfr description
66253465129 18"X5"X1-1/2" 23A30-G19VCP
  • Sharp aluminum oxide abrasive for many surface grinding applications
  • Porous bond for cool cutting on medium to wide contact areas
  • Free cutting on a wide range of applications and materials, outstanding form holding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,494.47/each

Specifications

Details

  • Grade
    Extra Coarse Grit
  • Grit Number
    30
  • Material
    Aluminum Oxide
  • Max Rpm
    1170 rpm
  • Package Quantity
    1
  • UPC_NO
    66253465129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)