Motion
MGPM50-175Z
MGP-Z Cylinderinder
Mi Item #06565364
MFR #MGPM50-175Z
Price$543.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGP-Z Cylinderinder
Mi Item #06565364
MFR #MGPM50-175Z

Mfr description
MGPM50-175Z COMPACT GUIDE CYLINDER
  • For high side load applications found in material handling, lifting and stopping
  • Ultra-compact design by incorporating the cylinder body as part of the guide body
  • As the stroke length increases, so does the bearing length, thus enhancing the cylinder's load bearing capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.10/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    175 mm

Details

  • Country of Origin
    JP
  • Guided Cylinder Type
    Slide Table
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)