Motion
48-32-4706

MILWAUKEE TOOL
48-32-4706

SHOCKWAVE™ Impact Hex 5/32 in. Insert Bit
Mi Item #06565509
MFR #48-32-4706
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4706

SHOCKWAVE™ Impact Hex 5/32 in. Insert Bit
Mi Item #06565509
MFR #48-32-4706

Mfr description
48-32-4706 5/32 SHOCKWAVE INSERT BIT
  • Optimized Shockzone™ absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Overall Length
    1 in
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Hex
  • Manufacturer Upc Number
    045242344079
  • Material
    Alloy Steel
  • Number Of Bits Included
    25
  • Number Of Pieces
    25
  • Type
    Impact Duty Driver Bit
  • UPC_NO
    045242344079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)