Motion
MY1B25TNG-300Z

SMC CORP OF AMERICA
MY1B25TNG-300Z

MY1 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #06565625
MFR #MY1B25TNG-300Z
List Price$311.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY1B25TNG-300Z

MY1 RODLESS CYLINDER with 25 mm Bore Size
MI ITEM #06565625
MFR #MY1B25TNG-300Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$311.35/each for your price

Overview

Mfr description
MY1B25TNG-300Z CYLINDER, RODLESS,
  • Bore sizes: 16, 20, 50, 63, 80, 100 mm
  • Stroke lengths: 100, 200, 300, 400, 500, 600, 700, 800, 900, 1000, 1200, 1400, 1600, 1800, 2000, 3000, 4000, 5000 mm
  • Minimum operating pressure: 0.10 ~ 0.15 MPa (15 ~ 22 psi)
  • Speed: 100~1000 mm/sec (w/o stroke adjustment bolt), 100~1500 mm/sec (external shock absorber)
  • Long stroke option: up to 5000 mm (XB11), up to 3000 mm for 16 bore
  • Auto switch capable

Specifications

  • Series
    MY1
  • Country of Origin
    US
  • Cylinder Style
    Mechanically Jointed
  • Guide Type
    Basic Guide - Standard
  • Bore Diameter
  • Additional Details
    The MY1B Rodless Cylinders have a one-piece carriage and piston that runs its entire stroke length housed with an inner seal belt to maintain air pressure combined with an outer dust seal band to protect from contaminants. This design offers a compact footprint compared to rod-style cylinders and features a low profile. Air cushions are standard and external shock absorbers are optional.
  • Stroke
  • Cushion Type
    Air Cushion
  • Piston Action
    Double-Acting
  • Port Thread Standard
    NPT
  • Port Size
    1/8 NPT
  • Piping Type
    Centralized Piping
  • Port Gender
    Female
  • Stroke Adjuster Type
    Without adjusting unit
  • Mounting Orientation
    Ceiling, Horizontal, Vertical, Wall
  • Operating Temperature Range
    41 to 140 °F
  • Overall Height
    54 mm
  • Overall Width
    53 mm
  • Overall Length
    520 mm
  • Operating Pressure Range
    14 to 116 psi
  • Minimum Operating Pressure
    14 psi
  • Maximum Operating Pressure
    116 psi
  • Proof Pressure
    174 psi
  • Seal Kit
    MY1B25-PS
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Suffix For Stroke
    Both ends
  • Mounting Type
    Basic
  • Made to Order
    Yes
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text