Motion
04B-11B
Stock Bore Sprocket - 04B / 6 mm, "B" Hub, 11 Teeth, Steel Material
MI ITEM #06565659
MFR #04B-11B
Your Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 04B / 6 mm, "B" Hub, 11 Teeth, Steel Material
MI ITEM #06565659
MFR #04B-11B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.31/each(List $26.64)

Overview

Mfr description
04B-11B 6X2.8 METRIC HUB SPROCKET Z11

Specifications

  • Chain Number & Pitch
    04B / 6 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    11
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    4 mm
  • Chain Roller Width
    2.80 mm
  • UPC_NO
    80067524037
  • Weight
    0.01 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text