Motion
05B-32A
Stock Bore Sprocket - 05B / 8 mm, "B" Hub, 32 Teeth, Steel Material
MI ITEM #06565679
MFR #05B-32A
List Price$42.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 05B / 8 mm, "B" Hub, 32 Teeth, Steel Material
MI ITEM #06565679
MFR #05B-32A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.62/each for your price

Overview

Mfr description
05B-32A 8X3 METRIC PLT SPROCKET Z32

Specifications

  • Chain Number & Pitch
    05B / 8 mm
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    5 mm
  • Chain Roller Width
    3 mm
  • UPC_NO
    80067524726
  • Weight
    0.09 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text