Motion
06B-12B
Stock Bore Sprocket - 06B / 3/8 in, "B" Hub, 12 Teeth, Steel Material
MI ITEM #06565684
MFR #06B-12B
Price$24.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, "B" Hub, 12 Teeth, Steel Material
MI ITEM #06565684
MFR #06B-12B

Mfr description
06B-12B 3/8 METRIC HUB SPROCKET Z12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.50/each

Specifications

Dimensions

  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Weight
    0.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067500039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)