Overview
Mfr description
06B-21TL-1008 3/8 TL METRIC SPROCKET Z21
Specifications
- Bushing TypeTaper Lock Bushing
- Bore TypeBushed
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth21
- Number Of Strands Across1
- MaterialSteel
- Hub TypeB
- Chain Number & Pitch06B / 3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data