Motion
06B-3-14B
Stock Bore Sprocket - 06B / 3/8 in, "B" Hub, 14 Teeth, Steel Material
Mi Item #06565705
MFR #06B-3-14B
Price$120.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, "B" Hub, 14 Teeth, Steel Material
Mi Item #06565705
MFR #06B-3-14B

Mfr description
06B-3-14B 3/8 TRP METRIC HUB SPRKT Z14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.52/each

Specifications

Dimensions

  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Weight
    0.22 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    3
  • Number Of Teeth
    14
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067500162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)