Motion
06B-33B
Stock Bore Sprocket - 06B / 3/8 in, "A" Hub, 33 Teeth, Steel Material
MI ITEM #06565707
MFR #06B-33B
Price$77.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, "A" Hub, 33 Teeth, Steel Material
MI ITEM #06565707
MFR #06B-33B

Mfr description
06B-33B 3/8 METRIC HUB SPROCKET Z33
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.24/each

Specifications

Dimensions

  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Weight
    1.1 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hub Style
    "A"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    33
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067500214

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)