Motion
06B-48A
Stock Bore Sprocket - 06B / 3/8 in, "B" Hub, 48 Teeth, Steel Material
MI ITEM #06565712
MFR #06B-48A
List Price$71.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 06B / 3/8 in, "B" Hub, 48 Teeth, Steel Material
MI ITEM #06565712
MFR #06B-48A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.26/each for your price

Overview

Mfr description
06B-48A 3/8 METRIC PLT SPROCKET Z48

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    48
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hub Type
    A
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • UPC_NO
    80067500239
  • Weight
    0.62 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text