Motion
083B-22B
Stock Bore Sprocket - 083B / 12 mm, "A" Hub, 22 Teeth, Steel Material
Mi Item #06565724
MFR #083B-22B
Price$55.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 083B / 12 mm, "A" Hub, 22 Teeth, Steel Material
Mi Item #06565724
MFR #083B-22B

Mfr description
083B-22B 3/16 METRIC HUB SPROCKET Z22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.27/each

Specifications

Dimensions

  • Chain Roller Diameter
    7.75 mm
  • Chain Roller Width
    4.88 mm
  • Weight
    0.53 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    083B / 12 mm
  • Hub Style
    "A"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067500406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)