Motion
08B-11A
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 11 Teeth, Steel Material
MI ITEM #06565729
MFR #08B-11A
Price$36.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 11 Teeth, Steel Material
MI ITEM #06565729
MFR #08B-11A

Mfr description
08B-11A 1/2 METRIC PLT SPROCKET Z11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.22/each

Specifications

Dimensions

  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm
  • Weight
    0.07 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    "B"
  • Hub Type
    A
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067500583

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)