Motion
08B-15BH
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 15 Teeth, Steel Material
Mi Item #06565732
MFR #08B-15BH
Price$51.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 15 Teeth, Steel Material
Mi Item #06565732
MFR #08B-15BH

Mfr description
08B-15BH 1/2 HT METRIC HUB SPROCKET Z15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.28/each

Specifications

Dimensions

  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm
  • Weight
    0.4 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067523268
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)