Motion
08B-2-17TL-1210

PT INTERNATIONAL CORP
08B-2-17TL-1210

TL Bushed Sprocket - 17 Teeth, 1210 Bushing, Steel Material
MI ITEM #06565742
MFR #08B-2-17TL-1210
Price$138.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
08B-2-17TL-1210

TL Bushed Sprocket - 17 Teeth, 1210 Bushing, Steel Material
MI ITEM #06565742
MFR #08B-2-17TL-1210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$138.51/each

Specifications

Dimensions

  • Bushing Size
    1210
  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    80067500621
  • Material
    Steel
  • Number Of Strands Across
    2
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    80067500621

Overview

Mfr description
08B-2-17TL-1210 1/2 TL DBL METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought