Motion
08B-22BSS
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 22 Teeth, Stainless Steel Material
Mi Item #06565753
MFR #08B-22BSS
Price$345.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 22 Teeth, Stainless Steel Material
Mi Item #06565753
MFR #08B-22BSS

Mfr description
08B-22BSS 1/2 SS METRIC SPROCKET Z22
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$345.60/each

Specifications

Dimensions

  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm
  • Weight
    0.93 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    "B"
  • Hub Type
    B
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067522887
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)