Motion
08B-2-30B
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 30 Teeth, Steel Material
MI ITEM #06565754
MFR #08B-2-30B
Your Price$159.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 08B / 1/2 in, "B" Hub, 30 Teeth, Steel Material
MI ITEM #06565754
MFR #08B-2-30B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.30/each(List $199.12)

Overview

Mfr description
08B-2-30B 1/2 DBL METRIC HUB SPRKT Z30

Specifications

  • Chain Number & Pitch
    08B / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    "B"
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm
  • UPC_NO
    80067500653
  • Weight
    2.65 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text