Motion
08B-2-38TL-2012

PT INTERNATIONAL CORP
08B-2-38TL-2012

TL Bushed Sprocket - 38 Teeth, 2012 Bushing, Steel Material
MI ITEM #06565756
MFR #08B-2-38TL-2012
List Price$329.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PT INTERNATIONAL CORP
08B-2-38TL-2012

TL Bushed Sprocket - 38 Teeth, 2012 Bushing, Steel Material
MI ITEM #06565756
MFR #08B-2-38TL-2012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$329.61/each for your price

Overview

Mfr description
08B-2-38TL-2012 1/2 TL DBL METRIC

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    38
  • Number Of Strands Across
    2
  • Material
    Steel
  • Hub Type
    B
  • Chain Roller Diameter
    8.51 mm
  • Chain Roller Width
    7.75 mm
  • Manufacturer Upc Number
    80067500666
  • UPC_NO
    80067500666
  • Chain Number & Pitch
    08B / 1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text