Overview
Mfr description
08B-2-45B 1/2 DBL METRIC HUB SPRKT Z45
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub Style"B"
- Number Of Teeth45
- Bore TypeRough Stock Bore
- Number Of Strands Across2
- MaterialSteel
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data