1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PT INTERNATIONAL CORP
1008-12
Taper Lock Bushing - 1008 Series, 12 mm Bore, 4 x 1.8 mm Keyway, Sintered Steel Material
Mi Item #
06565768
MFR #
1008-12
Price
$22.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PT INTERNATIONAL CORP 1008-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT INTERNATIONAL CORP
1008-12
Taper Lock Bushing - 1008 Series, 12 mm Bore, 4 x 1.8 mm Keyway, Sintered Steel Material
Mi Item #
06565768
MFR #
1008-12
Mfr description
1008-12 TAPERED BUSHING METRIC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$22
.24
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
12 mm
Bushing Size
1008
Keyway Size
4 x 1.8 mm
Details
Material
Sintered Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items