Motion
10B-18BH
Stock Bore Sprocket - 10B / 5/8 in, "A" Hub, 18 Teeth, Steel Material
Mi Item #06565784
MFR #10B-18BH
Price$87.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 10B / 5/8 in, "A" Hub, 18 Teeth, Steel Material
Mi Item #06565784
MFR #10B-18BH

Mfr description
10B-18BH 5/8 HT METRIC SPROCKET Z18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.24/each

Specifications

Dimensions

  • Chain Roller Diameter
    10.16 mm
  • Chain Roller Width
    9.65 mm
  • Weight
    1.03 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    10B / 5/8 in
  • Hub Style
    "A"
  • Hub Type
    B
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    80067523286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)